Shop JASON INDUSTRIAL
See all product information
GS300 BLK EPDM AIR-WATER, 300 PSI 1in X 500ft
Mfr # 4301-0100-500
Zoro # G116478158
product price:Â $151.99
/ea
Sold in multiples of 3 for $455.97
Free Shipping & Returns
Key Features
Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Length
500 ft
Inside Dia.
1 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4301-0100-500
Zoro #
G116478158
UPC #
746041648718
Country of Origin
United States
Dimensions
Length
500 ft
Inside Dia.
1 in
Bend Radius (In.)
7 in
Outside Dia.
1.43 in
Details
Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Color
Black
Max. Pressure (PSI)
300 psi @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.