Shop JASON INDUSTRIAL

6 X 100 1/4 TUBE DRY BULK, DRY POWDER DISCHARGE

  • Mfr # 4324-0600-100

  • Zoro # G216477709


product price:  $172.49
/ea
Free Shipping & Returns

Key Features

Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Inside Dia.
6 in
Max. Pressure
75 psi
Length
100 ft
Reinforcement
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4324-0600-100
Zoro #
G216477709
UPC #
746041354213
Country of Origin
Türkiye

Dimensions

Inside Dia.
6 in
Length
100 ft

Details

Tube Material
Blend, Natural Rubber (NR), Styrene Butadiene Rubber (SBR)
Max. Pressure
75 psi
Reinforcement
2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.