Shop JASON INDUSTRIAL

6 X 100 HD PU LINED MAT HDL, PVC COVER/HELIX BLACK/BLACK

  • Mfr # 3020-0600-100

  • Zoro # G116501733


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Inside Dia.
6 in
Outside Dia.
6.8 in
Max. Pressure
30 psi
Length
100 ft
Bend Radius
12 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3020-0600-100
Zoro #
G116501733
UPC #
746041435288
Country of Origin
Unknown

Dimensions

Inside Dia.
6 in
Outside Dia.
6.8 in
Length
100 ft
Bend Radius
12 in

Details

Max. Pressure
30 psi
Vacuum Rating
28 in Hg @ 68° F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.