Shop JASON INDUSTRIAL

6in X 50ft RUBBER WATER S/D, 150 PSI

  • Mfr # 4450-0600-050

  • Zoro # G016477855


product price:  $165.79
/ea
Free Shipping & Returns

Key Features

Tube Material
Blend, Ethylene Propylene Diene Monomer (EPDM)
Inside Dia.
6 in
Outside Dia.
6.54 in
Max. Pressure
150 psi
Length
50 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4450-0600-050
Zoro #
G016477855
UPC #
746041327750
Country of Origin
Türkiye

Dimensions

Inside Dia.
6 in
Outside Dia.
6.54 in
Length
50 ft
Bend Radius
31 in

Details

Tube Material
Blend, Ethylene Propylene Diene Monomer (EPDM)
Max. Pressure
150 psi
Vacuum Rating
28 in Hg @ 68° F
Reinforcement
2 Synthetic Fabric

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.