Shop JASON INDUSTRIAL

ATLAS MP500 NONCOND. YLW MSHA, 500 PSI 3/4in x 500ft

  • Mfr # 4308-0075-500

  • Zoro # G016477749


product price:  $154.79
/ea
Sold in multiples of 2 for $309.58
Free Shipping & Returns

Key Features

Tube Material
Nitrile
Cover Material
Carboxylated Nitrile
Length
500 ft
Outside Dia.
1.19 in
Bend Radius (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4308-0075-500
Zoro #
G016477749
UPC #
746041648879
Country of Origin
United States

Dimensions

Length
500 ft
Outside Dia.
1.19 in
Bend Radius (In.)
4.5 in
Inside Dia.
3/4 in

Details

Tube Material
Nitrile
Cover Material
Carboxylated Nitrile
Color
Yellow
Max. Pressure (PSI)
500 psi @ 68° F
Standards
ARPM Class A, MSHA Approved

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.