Shop JASON INDUSTRIAL
See all product information
GS200 RED EPDM AIR-WATER, 200 PSI 2in X 250ft
Mfr # 4300-0200-250
Zoro # G816477710
product price:Â $154.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Length
250 ft
Inside Dia.
2 in
Color
Red
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4300-0200-250
Zoro #
G816477710
UPC #
746041648640
Country of Origin
United States
Dimensions
Length
250 ft
Inside Dia.
2 in
Outside Dia.
2.55 in
Bend Radius (In.)
14 in
Details
Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Color
Red
Max. Pressure (PSI)
200 psi @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.