Shop JASON INDUSTRIAL
See all product information
GS300 RED EPDM AIR-WATER, 300 PSI 5/8in X 500ft
Mfr # 4300-0062-500
Zoro # G116477885
product price:Â $150.99
/ea
Sold in multiples of 5 for $754.95
Free Shipping & Returns
Key Features
Tube Material
Ethylene Propylene Diene Monomer (EPDM)
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Length
500 ft
Color
Red
Bend Radius (In.)
3.75 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 4300-0062-500
- Zoro #
- G116477885
- UPC #
- 746041648596
- Country of Origin
- United States
Dimensions
- Length
- 500 ft
- Bend Radius (In.)
- 3.75 in
- Outside Dia.
- 1 in
- Inside Dia.
- 5/8 in
Details
- Tube Material
- Ethylene Propylene Diene Monomer (EPDM)
- Cover Material
- Ethylene Propylene Diene Monomer (EPDM)
- Color
- Red
- Max. Pressure (PSI)
- 300 psi @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.