Shop JASON INDUSTRIAL

MP300 BLK NONCOND. NBR, 300 PSI 3/8in X 500ft

  • Mfr # 4306-0038-500

  • Zoro # G316477739


product price:  $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Tube Material
Nitrile
Cover Material
Nitrile Blend
Length
500 ft
Max. Pressure (PSI)
300 psi @ 68° F
Outside Dia.
0.71 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4306-0038-500
Zoro #
G316477739
UPC #
746041648749
Country of Origin
United States

Dimensions

Length
500 ft
Outside Dia.
0.71 in
Inside Dia.
3/8 in
Bend Radius (In.)
2.25 in

Details

Tube Material
Nitrile
Cover Material
Nitrile Blend
Max. Pressure (PSI)
300 psi @ 68° F
Color
Black
Standards
ARPM Class A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.