Shop JASON INDUSTRIAL
See all product information
Create Account
GUNITE TAN GUM W/SW, 2-1/2 X 50
Mfr # 4310-0250-050
Zoro # G316501892
product price:Â $163.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Bend Radius
25 in
Reinforcement
2
Max. Working Pressure (PSI)
150 psi @ 68° F
Material Hose Tube Material
Pure Gum Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4310-0250-050
Zoro #
G316501892
UPC #
746041325800
Country of Origin
Türkiye
Dimensions
Bend Radius
25 in
Hose Length
50 ft
Hose Inside Dia.
2-1/2 in
Hose Outside Dia.
3.88 in
Details
Color
Tan
Reinforcement
2
Max. Working Pressure (PSI)
150 psi @ 68° F
Material Hose Tube Material
Pure Gum Rubber
Hose Color
Tan
Hose Cover Material
Ethylene Propylene Diene Monomer (EPDM), Styrene Butadiene Rubber (SBR)
Temp. Range
-40 to +85 °C ( -40 to +185 °F )
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.