Shop JASON INDUSTRIAL

HIGH HEAT WIRE REINF AIR, 1 X 50 275F/135C 600PSIWP

  • Mfr # 4807-0100-050

  • Zoro # G616477781


product price:  $15.15
/ea

Key Features

Tube Material
High Heat Synthetic Rubber, Hydraulic Oil Resistant
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Length
50 ft
Inside Dia.
1 in
Temp. Range
-40 to +135 °C ( -40 to +275 °F )
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4807-0100-050
Zoro #
G616477781
UPC #
746041341640
Country of Origin
Türkiye

Dimensions

Length
50 ft
Inside Dia.
1 in
Outside Dia.
1.93 in
Bend Radius (In.)
11 in

Details

Tube Material
High Heat Synthetic Rubber, Hydraulic Oil Resistant
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Temp. Range
-40 to +135 °C ( -40 to +275 °F )
Max. Pressure (PSI)
600 psi @ 68° F
Color
Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.