Shop JASON INDUSTRIAL
See all product information
Create Account
HIGH HEAT WIRE REINF AIR, 2 X 100 275F/135C 600PSIWP
Mfr # 4807-0200-100
Zoro # G516477720
product price:Â $159.99
/ea
Free Shipping & Returns
Key Features
Tube Material
High Heat Synthetic Rubber, Hydraulic Oil Resistant
Cover Material
Ethylene Propylene Diene Monomer (EPDM)
Length
100 ft
Temp. Range
-40 to +135 °C ( -40 to +275 °F )
Max. Pressure (PSI)
600 psi @ 68° F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4807-0200-100
- Zoro #
- G516477720
- UPC #
- 746041341671
- Country of Origin
- Türkiye
Dimensions
- Length
- 100 ft
- Bend Radius (In.)
- 22 in
- Inside Dia.
- 2 in
- Outside Dia.
- 2.48 in
Details
- Tube Material
- High Heat Synthetic Rubber, Hydraulic Oil Resistant
- Cover Material
- Ethylene Propylene Diene Monomer (EPDM)
- Temp. Range
- -40 to +135 °C ( -40 to +275 °F )
- Max. Pressure (PSI)
- 600 psi @ 68° F
- Color
- Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.