Shop JASON INDUSTRIAL
See all product information
Create Account
MP300 BLK NONCOND. NBR, 300 PSI 1/2in X 500ft
Mfr # 4306-0050-500
Zoro # G716477773
product price:Â $151.39
/ea
Sold in multiples of 4 for $605.56
Free Shipping & Returns
Key Features
Tube Material
Nitrile
Cover Material
Nitrile Blend
Length
500 ft
Inside Dia.
1/2 in
Outside Dia.
0.84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4306-0050-500
Zoro #
G716477773
UPC #
746041648756
Country of Origin
United States
Dimensions
Length
500 ft
Inside Dia.
1/2 in
Outside Dia.
0.84 in
Bend Radius (In.)
3 in
Details
Tube Material
Nitrile
Cover Material
Nitrile Blend
Standards
ARPM Class A
Color
Black
Max. Pressure (PSI)
300 psi @ 68° F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.