Shop JASON INDUSTRIAL
See all product information
MP300 BLK NONCOND. NBR, 300 PSI 3/4in X 500ft
Mfr # 4306-0075-500
Zoro # G616477842
product price:Â $152.09
/ea
Sold in multiples of 3 for $456.27
Free Shipping & Returns
Key Features
Tube Material
Nitrile
Cover Material
Nitrile Blend
Length
500 ft
Bend Radius (In.)
4.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4306-0075-500
Zoro #
G616477842
UPC #
746041648763
Country of Origin
United States
Dimensions
Length
500 ft
Bend Radius (In.)
4.5 in
Outside Dia.
1.15 in
Inside Dia.
3/4 in
Details
Tube Material
Nitrile
Cover Material
Nitrile Blend
Color
Black
Max. Pressure (PSI)
300 psi @ 68° F
Standards
ARPM Class A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.