Shop JASON INDUSTRIAL

RED TPR AIR 300PSIWP 19MM OD, 1/2 X 328FT REEL 100M PVCNBR

  • Mfr # 4105-0050-328

  • Zoro # G516478246


product price:  $1.19
/ea
Sold in multiples of 9 for $10.71

Key Features

Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Cover Material
Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Length
328 ft
Inside Dia.
1/2 in
Temp. Range
-26 to +80 °C ( -15 to +176 °F )
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4105-0050-328
Zoro #
G516478246
UPC #
746041344245
Country of Origin
China

Dimensions

Length
328 ft
Inside Dia.
1/2 in
Outside Dia.
0.75 in
Bend Radius (In.)
3.3 in

Details

Tube Material
Blend, Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Cover Material
Nitrile Butadiene Rubber (NBR), Polyvinyl Chloride (PVC)
Temp. Range
-26 to +80 °C ( -15 to +176 °F )
Max. Pressure (PSI)
300 psi @ 68° F
Standards
ARPM Class A
Color
Red

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.