Grate, Bronze, Square, 8"L

  • Mfr # B10NBG
  • Zoro # G0699688
product price: 
$
438.99
/ea
Free Shipping & Returns

Key Features

Material of Construction - Drains
Nickel Bronze
Color - Drains
Nickel Bronze
Connection - Drains
Screw
Type
Square Strainer Grate
Length (In.)
8 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B10NBG
Zoro #
G0699688
UPC #
727753257894
Country of Origin
United States
Item
Grate
Material of Construction - Drains
Nickel Bronze
Color - Drains
Nickel Bronze
Connection - Drains
Screw
Type
Square Strainer Grate
Material of Construction
Nickel Bronze
For Use With
10 in Square 2010/2005 Adjustable Strainer Head
Color/Finish
Nickel Bronze
Includes
Screws
Finish
Nickel Bronze
Material
Nickel Bronze
Product Type
Grate
Grate Surface Type
Square Holes
Color
Bronze
Load Capacity
2,000 lb
ADA Compliant
Not ADA Compliant
For Use with Drain Type
Floor Drain
Installation Type
Screw-In
Shape
Square
Drain Style
Square
Grate Opening Type
Full Grate
Series
2010
Resistance Properties
Corrosion-Resistant
Ligature Resistant
Not Ligature-Resistant
Compatible with Brand
Jay R. Smith MFG. Co
Load Class
A
Compatible with Series
2010
Standards
ASME A112.6.3-2019, CSA B79-2008 (R2013)
Compatible Manufacturer Model Number
B10NB
Compatible with Manufacturer Model Number
B10NB
For Manufacturer Part Number
B10NB
Compatible with Mfr. Model Number
B10NB
Compatible Manufacturer Part Number
B10NB
Shell Material
Nickel Bronze
Compatible Series
2010
Wire Color
Bronze
Traction Material
Nickel Bronze

Dimensions

Length (In.)
8 3/8 in
Overall Height
3/8 in
Overall Length
8 3/8 in
Overall Width
8 3/8 in
Length
8 in
Width
10 in
Height
3/8 in

Description

Grate, Product Type Grate, Overall Width 8 3/8 in, Overall Length 8 3/8 in, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Screw-In, Color Silver, Grate Surface Type Square Holes, Shape Square, Includes Screws, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 3/8 in, For Use with Drain Type Floor Drain, Drain Style Square

Ratings & reviews