Shop J.B. SMITH
See all product information
Create Account
Swaged Nipple
- Mfr # 0338026123
- Zoro # G523939648
product price:Â
$
89.45
/ea
Key Features
Finish/Coating
Black
Overall Length
6 1/2 in
Side A Connection Type
Threaded
Side A Thread Type
NPT
Standards
ASME B16.11, ASTM A106
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0338026123
- Zoro #
- G523939648
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 6 1/2 in
- Nominal Pipe Size
- 2 in
- Wire Rope Length
- 6 1/2 in
- Length
- 6 1/2 in
Details
- Item
- Swaged Nipple
- Finish/Coating
- Black
- Side A Connection Type
- Threaded
- Side A Thread Type
- NPT
- Standards
- ASME B16.11, ASTM A106
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Application
- Air, Gases, Non-Potable Water, Oils
- Metal Pipe Construction
- Seamless
- Material
- Carbon Steel
- Side A Gender
- Male
- Side B Gender
- Male
- Maximum Operating Temperature
- 750 Degrees F
- Schedule
- Schedule 80
- Minimum Operating Temperature
- -20 Degrees F
- Thread Configuration
- Threaded on Both Ends
- Side B Connection Type
- Threaded
- Side B Thread Type
- NPT
- Shell Material
- Carbon Steel
Description
Swaged Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Material Carbon Steel, Material Grade Not Applicable, Maximum Operating Pressure 3,000 psi @ 72 Degrees F, Maximum Operating Temperature 750 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Overall Length 6 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.