Shop J.B. SMITH
See all product information
Create Account
Swaged Nipple
- Mfr # 0338027105
- Zoro # G323939640
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Side B Thread Type
NPT
Application
Air, Gases, Non-Potable Water, Oils
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Thread Configuration
Threaded on Both Ends
Maximum Operating Temperature
750 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0338027105
- Zoro #
- G323939640
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 9 in
- Nominal Pipe Size
- 4 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Details
- Item
- Swaged Nipple
- Side B Thread Type
- NPT
- Application
- Air, Gases, Non-Potable Water, Oils
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Temperature
- 750 Degrees F
- Standards
- ASME B16.11, ASTM A106
- Metal Pipe Construction
- Seamless
- Finish/Coating
- Black
- Schedule
- Schedule 80
- Material
- Carbon Steel
- Side A Connection Type
- Threaded
- Side A Thread Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- Side B Gender
- Male
- Side A Gender
- Male
- Side B Connection Type
- Threaded
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Shell Material
- Carbon Steel
Description
Swaged Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Black, Material Carbon Steel, Material Grade Not Applicable, Maximum Operating Pressure 3,000 psi @ 72 Degrees F, Maximum Operating Temperature 750 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Overall Length 9 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.