Shop J.B. SMITH
See all product information
Create Account
Swaged Nipple
- Mfr # 0338027279
- Zoro # G223939627
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
4 in
Side B Connection Type
Threaded
Application
Air, Gases, Non-Potable Water, Oils
Metal Pipe Construction
Seamless
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0338027279
- Zoro #
- G223939627
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Nominal Pipe Size
- 4 in
- Overall Length
- 9 in
- Wire Rope Length
- 9 in
- Length
- 9 in
Details
- Item
- Swaged Nipple
- Side B Connection Type
- Threaded
- Application
- Air, Gases, Non-Potable Water, Oils
- Metal Pipe Construction
- Seamless
- Side B Thread Type
- NPT
- Side B Gender
- Male
- Material
- Carbon Steel
- Schedule
- Schedule 80
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Not Included
- Standards
- ASME B16.11, ASTM A106
- Side A Gender
- Male
- Side A Connection Type
- Threaded
- Thread Configuration
- Threaded on Both Ends
- Maximum Operating Temperature
- 750 Degrees F
- Side A Thread Type
- NPT
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Pressure
- 3,000 psi @ 72 Degrees F
- Shell Material
- Carbon Steel
Description
Swaged Nipple, Application Air, Gases, Non-Potable Water, Oils, Finish/Coating Not Applicable, Material Carbon Steel, Material Grade Not Applicable, Maximum Operating Pressure 3,000 psi @ 72 Degrees F, Maximum Operating Temperature 750 Degrees F, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 4 in, Overall Length 9 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.