Safety Grade Glow Film Roll Film: Polyester, Adhesive: Acrylic Photoluminescent, 54" W x 150 ft. L

  • Mfr # 7530-54X150-T

  • Zoro # G5044258


product price:  $4,686.99
/ea
Free Shipping & Returns

Key Features

Width
54"
Color
Photoluminescent
Material
Film: Polyester, Adhesive: Acrylic
Length
150 ft.
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class B; IMO Resolution A.752 (18)
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7530-54X150-T
Zoro #
G5044258
UPC #
717364753304
Country of Origin
United States

Dimensions

Width
54"
Length
150 ft.

Details

Item
Safety Grade Glow Film Roll
Color
Photoluminescent
Material
Film: Polyester, Adhesive: Acrylic
Standards
NFSI Certified For High Traction; ADA Standards; OSHA Certified; DIN 67510; ASTM 2072; ISO 15370; EU Marine Equipment Directive; PSPA Class B; IMO Resolution A.752 (18)
Legend
No Legend

Description

Glow Film 7530 Roll,54 In. x 150 ft.,PL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products