Shop JET
See all product information
Create Account
Adjustable Pipe Cradle Kit, for JML-12X/18X/24X (JML-APC)
- Mfr # JML-APC
- Zoro # G023521534
product price:
$
349.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8 in
Overall Width
2 in
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JML-APC
- Zoro #
- G023521534
- UPC #
- 19907898337
- Country of Origin
- United States
Dimensions
- Overall Height
- 8 in
- Overall Width
- 2 in
- Overall Length
- 2 in
Description
The industry’s first adjustable pipe cradle for material lifts-JET’s Adjustable Pipe Cradle Kit makes it easy to lift and secure pipe or ductwork safely and efficiently.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.