Counterbalance Assembly Dolly, for JML-12X/18X/24X (JML-CBX)
- Mfr # JML-CBX
- Zoro # G923521481
product price:Â
$
1,451.99
/ea
Key Features
Overall Length
27 in
Overall Height
48 in
Overall Width
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JML-CBX
- Zoro #
- G923521481
- UPC #
- 19907898313
- Country of Origin
- United States
Dimensions
- Overall Length
- 27 in
- Overall Height
- 48 in
- Overall Width
- 14 in
Description
Unlock the full potential of your JET Material Lift with the Counterbalance Assembly Dolly-engineered for full-load lifting flush against walls with no tools required.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.