Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Material Lift, 16ft, 450lbs, S-Series (JML-16S)
- Mfr # JML-16S
- Zoro # G123521489
product price:Â
$
5,027.99
/ea
Key Features
Overall Width
63.3 in
Overall Length
61.4 in
Load Capacity
450 lbs
Overall Height
54.5 in
Lifting Height Max.
16 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JML-16S
- Zoro #
- G123521489
- UPC #
- 19907898344
- Country of Origin
- United States
Dimensions
- Overall Width
- 63.3 in
- Overall Length
- 61.4 in
- Overall Height
- 54.5 in
- Lifting Height Max.
- 16 ft
Details
- Load Capacity
- 450 lbs
Description
The JET JML-16S S-Series Material Lift is engineered for contractors who need reliable lifting performance with superior jobsite mobility. With a 450 lb lifting capacity and a maximum lift height of 16 ft 8 in, the JML-16S allows HVAC, mechanical, and industrial professionals to safely position ductwork, piping, electrical equipment, and structural materials. Its short mast design and compact footprint improve maneuverability in tight spaces and finished environments, making transport across jobsites easier and safer. The drill-compatible winch system reduces operator fatigue while increasing productivity and control during lifting operations. Built for durability and safety, the JML-16S includes integrated forklift pockets, internal mast brakes, and debris protection within the mast system to support reliable performance in demanding jobsite conditions. A patent-pending nesting storage design allows the lift to transition easily between working, transit, and storage modes, helping contractors maximize space in trucks, vans, and shops.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.