Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Drill Press, Belt, 21-7/8 in., 1/5 HP

  • Mfr # IDP-22

  • Zoro # G4841685


product price: $3,104.63
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Drill Press Product Grouping
General Purpose Drill Presses
Drive Type
Belt
Swing
21 7/8 in
Voltage
115/230V AC
Motor HP
1 1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IDP-22
Zoro #
G4841685
UPC #
731325466744
Country of Origin
Taiwan, Province of China

Dimensions

Chuck Size
5/8 in
Column Dia.
3 5/8 in
Overall Height
67 in
Base Size
22-5/8 in x 19-7/16 in x 3-3/8 in
Overall Depth
35 in
Quill Dia.
2 5/8 in
Table Slot Size
5/8 in x 1 in
Overall Width
19 in
Base Length
22 5/8 in
Table Length
18 5/8 in
Quill Diameter
2 5/8 in
Overall Length
35 in
Base Width
19 1/2 in
Maximum Spindle-to-Table Height
28 in
Table Slot Width
5/8 in
Maximum Spindle-to-Base Height
48 1/2 in
Column Diameter
3 5/8 in
Table Width
16 1/8 in
Base Height
3 3/8 in
Maximum Overall Height
67 in

Details

Drill Press Product Grouping
General Purpose Drill Presses
Item
Floor Drill Press
Drive Type
Belt
Swing
21 7/8 in
Voltage
115/230V AC
Motor HP
1 1/2 hp
Number of Speeds
12
Capacity Steel
1 in
Spindle Speed
275 to 3050 rpm
Number of T-Slots
3
Power Down Feed Included
No
Hz
60
Phase
Single-Phase
Capacity Cast Iron
1 1/4 in
Spindle Taper
3MT
Includes
Arbor, Chuck with Key, Drift Key, Hex Wrenches, Wrench
Spindle to Table
28 in
Corded/Banded
Corded
Table Work Surface
18-5/8 in x 16-1/8 in
Tilting Angle
45 Degrees
Corded/Cordless
Corded
Max. Spindle To Base
48 1/2 in
Spindle Travel
4-13/16"
Amps AC
7.6
Application
Drilling
Tool Weight
364 lb
Chuck Style
Keyed
Tapping Compatible
No
Power Source
Corded
Table Slot
Yes
Horsepower
1 1/2 hp
Primary Material Application
Metal
Number of Spindle Speeds
12
Table Load Capacity
176 lb
Table Tilt
45 Degrees
Minimum Spindle Speed
175 RPM
Drilling Capacity in Stainless Steel
1 in
Current
7.6 A
Chuck Capacity
5/8 in
Table Shape
Rectangular
Spindle-to-Column Distance
10 7/8 in
Drilling Capacity in Cast Iron
1 1/4 in
Speed Control
Fixed
Drill Press Application
Drilling
Guard Included
Yes
Maximum Spindle Speed
3,050 RPM
Standards
CSA Certified
Coolant System
No
Drilling Capacity in Steel
1 in
Speed Adjustment
Step Pulley
Speed Range
275 to 3,050 RPM
Drill Press Type
Floor Stand

Description

Floor Drill Press, Primary Material Application Metal, Power Down Feed Included No, Drill Press Type Floor Stand, Drill Press Application Drilling, Speed Control Fixed, Speed Adjustment Step Pulley, Swing 21 7/8 in, Spindle-to-Column Distance 10 7/8 in, Horsepower 1 1/2 hp, Voltage 115/230V AC, Spindle Taper 3MT, Number of Speeds 12, Chuck Size 5/8 in, Chuck Style Keyed, Guard Included Yes, Coolant System No, Quill Diameter 2 5/8 in, Drilling Capacity in Steel 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.