Fork Extensions Kit, for JML-12X/18X/24X (JML-FEX)
- Mfr # JML-FEX
- Zoro # G423521516
product price:Â
$
299.99
/ea
Free Shipping & Returns
Key Features
Overall Width
4 in
Overall Height
24 in
Overall Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JML-FEX
- Zoro #
- G423521516
- UPC #
- 19907898320
- Country of Origin
- United States
Dimensions
- Overall Width
- 4 in
- Overall Height
- 24 in
- Overall Length
- 3 in
Description
Add more reach and flexibility to your JET Material Lift with the Fork Extension Kit-strong, corrosion-resistant, and tool-free for quick setup.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.