Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Large Spindle Bore Gear Head Lathe, 16" x 60", 460V/3PH
- Mfr # GH-1660ZX
- Zoro # G023521435
product price:Â
$
38,975.99
/ea
Key Features
Drive Type
Geared Head
Center Height
8.1 in
Compound Travel (In.)
5.9 in
Cross Travel (In.)
9.8 in
Spindle Bore (In.)
3-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GH-1660ZX
- Zoro #
- G023521435
- UPC #
- 19907009214
- Country of Origin
- Taiwan, Province of China
Dimensions
- Center Height
- 8.1 in
- Size
- 16" x 60"
Details
- Drive Type
- Geared Head
- Compound Travel (In.)
- 5.9 in
- Cross Travel (In.)
- 9.8 in
- Spindle Bore (In.)
- 3-1/8 in
- Number of Spindle Speeds
- 12
- Range of Speeds
- 26-1500 RPM
- Voltage
- 460V
- Phase
- Three
- Distance Between Centers
- 60 in
- Motor HP
- 10 hp
- Range of Cross Feeds
- 0.00075" - 0.02"
- Range of Longitudal Feeds
- 0.0015" - 0.04"
- Range of Metric Threads
- 0.2 - 14mm
Description
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency, and reliability to your metal shop. A one-piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy. This lathe also features a 10" three jaw scroll chuck with top reversing jaws, and an e-stop on the carriage for increased operator safety.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.