Large Spindle Bore Gear Head Lathe, 14" x 40"
- Mfr # GH-1440ZX
- Zoro # G223521563
product price:Â
$
32,034.99
/ea
Key Features
Distance Between Centers
40 in
Drive Type
Geared Head
Voltage
230V, 460V
Spindle Bore (In.)
2.55 in
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GH-1440ZX
- Zoro #
- G223521563
- UPC #
- 19907003335
- Country of Origin
- Taiwan, Province of China
Dimensions
- Center Height
- 7.1 in
- Size
- 14" x 40"
Details
- Distance Between Centers
- 40 in
- Drive Type
- Geared Head
- Voltage
- 230V, 460V
- Spindle Bore (In.)
- 2.55 in
- Phase
- Three
- Range of Speeds
- 36-1800 RPM
- Range of Metric Threads
- 0.2 - 14mm
- Compound Travel (In.)
- 4.9 in
- Range of Cross Feeds
- 0.001" - 0.034"
- Number of Spindle Speeds
- 12
- Motor HP
- 5 hp
- Range of Longitudal Feeds
- 0.002" - 0.067"
- Cross Travel (In.)
- 8.6 in
Description
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency, and reliability to your metal shop. A one-piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy. This lathe also features a 9" three jaw scroll chuck with top reversing jaws, and an e-stop on the carriage for increased operator safety.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.