Metal Lathe
- Mfr # JT1-3318
- Zoro # G123523957
product price:Â
$
94,564.99
/ea
Key Features
Horsepower
15 hp
Includes Stand
Stand Included
Includes Digital Readout
No Digital Readout
Lathe Head Drive
Gear Drive
Overall Height
51 3/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3318
- Zoro #
- G123523957
- UPC #
- 019907009580
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 51 3/5 in
- Overall Width
- 40 3/5 in
Details
- Horsepower
- 15 hp
- Includes Stand
- Stand Included
- Includes Digital Readout
- No Digital Readout
- Lathe Head Drive
- Gear Drive
- Item
- Metal Lathe
- Spindle Nose Taper
- MT7
- Spindle Speed - Maximum
- 1,000 RPM
- Tailstock Taper
- MT5
- Spindle Speed - Minimum
- 10 RPM
- Swing Over Bed
- 26 in
- Series
- ZH
- Phase
- Three
- Includes Taper Attachment
- No Taper Attachment
- Standards
- UL 987
- Distance Between Centers
- 80 in
- Spindle Bore
- 4 1/2 in
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Number of Spindle Speeds
- 12
- Includes Collet Closer
- No Collet Closer
- Voltage
- 230V
Description
Metal Lathe, Distance Between Centers 80 in, Voltage 230V, Horsepower 15 hp, Overall Height 51 3/5 in, Overall Width 40 3/5 in, Tailstock Taper MT5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.