Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Large Spindle Bore Gear Head Lathe, 26" x 130"
- Mfr # GH-26130ZH
- Zoro # G123521540
product price:Â
$
74,747.99
/ea
Key Features
Range of Speeds
10-1000 RPM
Drive Type
Geared Head
Range of Metric Threads
0.5 - 14mm
Size
26" x 130"
Distance Between Centers
132 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GH-26130ZH
- Zoro #
- G123521540
- UPC #
- 19907003403
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 26" x 130"
- Center Height
- 13 in
Details
- Range of Speeds
- 10-1000 RPM
- Drive Type
- Geared Head
- Range of Metric Threads
- 0.5 - 14mm
- Distance Between Centers
- 132 in
- Motor HP
- 15 hp
- Range of Cross Feeds
- 0.001" - 0.0094"
- Voltage
- 230V, 460V
- Cross Travel (In.)
- 14-3/4 in
- Phase
- Three
- Range of Longitudal Feeds
- 0.002" - 0.032"
- Spindle Bore (In.)
- 4-1/2 in
- Number of Spindle Speeds
- 12
- Compound Travel (In.)
- 8 in
Description
Constructed using the Certified Meehanite casting process for added durability, the JET ZH-Series 4-1/2" Large Spindle Bore Lathes provide consistent, reliable, and precise operation. Features include a clutch operated headstock with all headstock gears hardened and ground, fully integrated coolant system, and a rapid traverse on the apron that makes the ZH-Series perfect for high-output production applications.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.