Metal Lathe
- Mfr # JT1-3307
- Zoro # G123522806
product price:Â
$
67,360.99
/ea
Key Features
Includes Stand
Stand Included
Voltage
230V
Number of Spindle Speeds
12
Includes Collet Closer
No Collet Closer
Series
ZX
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3307
- Zoro #
- G123522806
- UPC #
- 019907009443
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 47 in
- Overall Width
- 41 in
Details
- Includes Stand
- Stand Included
- Voltage
- 230V
- Number of Spindle Speeds
- 12
- Includes Collet Closer
- No Collet Closer
- Series
- ZX
- Tailstock Taper
- MT4
- Includes Taper Attachment
- Taper Attachment Included
- Includes Digital Readout
- Digital Readout Included
- Swing Over Bed
- 18 in
- Spindle Speed - Maximum
- 1,500 RPM
- Phase
- Three
- Horsepower
- 10 hp
- Item
- Metal Lathe
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Spindle Nose Taper
- MT7
- Standards
- UL 987
- Spindle Speed - Minimum
- 26 RPM
- Spindle Bore
- 3 1/8 in
- Distance Between Centers
- 83 1/2 in
- Lathe Head Drive
- Gear Drive
Description
Metal Lathe, Distance Between Centers 83 1/2 in, Voltage 230V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.