Shop VEVOR
See all product information
Create Account
Stair Climbing Cart Foldable Shopping Cart 36L with 6 Wheels Storage Bag
- Mfr # 2029B
- Zoro # G923372090
product price:Â
$
43.99
/ea
Key Features
Overall Height
38.98 in
Material
Carbon Steel + EVA + PP + 600D Oxford Cloth
Overall Length
17.52 in
Overall Width
14.77 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2029B
- Zoro #
- G923372090
- UPC #
- 197988090649
- Country of Origin
- China
- Material
- Carbon Steel + EVA + PP + 600D Oxford Cloth
- Item
- Non-Dolly Stair Climbing Cart
Dimensions
- Overall Height
- 38.98 in
- Overall Length
- 17.52 in
- Overall Width
- 14.77 in
Description
VEVOR Stair Climber Trolley Dolly, 36L Folding Shopping Cart, Grocery Cart Trolley Laundry Stair Climbing Handcart with 6 Wheels & Oxford Cloth Bag, Foldable Cart for Shopping Grocery Laundry Climbing
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.