Metal Lathe

  • Mfr # JT1-2711
  • Zoro # G823525251
product price: 
$
38,861.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Longitudinal Feed - Minimum
0.002 in/rev
Maximum Compound Slide Travel
4 9/10 in
Includes Taper Attachment
No Taper Attachment
Cross Feed - Minimum
0.001 in/rev
Bed Width
10 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT1-2711
Zoro #
G823525251
UPC #
019907003335
Country of Origin
Taiwan, Province of China

Dimensions

Bed Width
10 1/4 in
Center Height
7 in
Overall Width
40 in
Overall Height
47 in
Gap Length
7 2/3 in
Leadscrew Size
2" x 72 TPI

Details

Longitudinal Feed - Minimum
0.002 in/rev
Maximum Compound Slide Travel
4 9/10 in
Includes Taper Attachment
No Taper Attachment
Cross Feed - Minimum
0.001 in/rev
Spindle Speed - Minimum
36 RPM
Swing Over Gap
21 in
Includes Stand
Stand Included
Spindle Speed - Maximum
1,800 RPM
Metric Thread - Maximum
14 mm
Includes Collet Closer
No Collet Closer
Includes
Chuck Guard, Electronic Chuck Key Holder, Lead Screw Cover, Standard Foot Brake
Application
Metal Turning
Series
ZX
Number of Inch Threads
45
Includes Digital Readout
No Digital Readout
Tailstock Spindle Travel
6 in
Phase
Three
Maximum Cross Slide Travel
8 3/5 in
Swing Over Cross Slide
8 1/10 in
Horsepower
5 hp
Number of Spindle Speeds
12
Spindle Nose Taper
MT6
Tailstock Taper
MT4
Voltage
230V
Maximum Carriage Travel
35 in
Manufacturer Warranty
2 yr
Standards
UL 987
Threads per Inch - Minimum
2
Lathe Head Drive
Gear Drive
Swing Over Bed
14 in
Spindle Bore
2 1/2 in
Threads per Inch - Maximum
72
Number of Metric Threads
39
Item
Metal Lathe
Cross Feed - Maximum
0.034 in/rev
Distance Between Centers
40 in
Longitudinal Feed - Maximum
0.067 in/rev
Metric Thread - Minimum
0.2 mm

Description

Metal Lathe, Distance Between Centers 40 in, Voltage 230V, Horsepower 5 hp, Application Metal Turning, Overall Height 47 in, Overall Width 40 in, Tailstock Taper MT4

Ratings & reviews