Metal Lathe

  • Mfr # JT1-2712
  • Zoro # G523523212
product price: 
$
44,043.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Gap Length
8 in
Overall Width
41 in
Swing Over Bed
16 in
Spindle Speed - Minimum
26 RPM
Features
Foot Brake
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JT1-2712
Zoro #
G523523212
UPC #
019907003342
Country of Origin
Taiwan, Province of China
Swing Over Bed
16 in
Spindle Speed - Minimum
26 RPM
Features
Foot Brake
Tailstock Spindle Travel
5 in
Horsepower
10 hp
Maximum Carriage Travel
35 in
Threads per Inch - Maximum
72
Cross Feed - Minimum
0.00075 in/rev
Includes Taper Attachment
No Taper Attachment
Number of Inch Threads
45
Distance Between Centers
40 in
Cross Feed - Maximum
0.02 in/rev
Longitudinal Feed - Maximum
0.04 in/rev
Voltage
230/460V
Spindle Speed - Maximum
1,500 RPM
Includes Collet Closer
No Collet Closer
Manufacturer Warranty
2 yr
Spindle Bore
3 1/8 in
Maximum Compound Slide Travel
5 9/10 in
Includes Digital Readout
No Digital Readout
Longitudinal Feed - Minimum
0.0015 in/rev
Lathe Head Drive
Gear Drive
Number of Spindle Speeds
12
Application
Metal Turning
Includes
Chuck Guard, Electronic Chuck Key Holder, Foot Brake, Full-Length Splash Guard, Lead Screw Cover
Phase
Three
Standards
UL 987
Spindle Nose Taper
MT7
Number of Metric Threads
39
Threads per Inch - Minimum
2
Includes Stand
Stand Included
Maximum Cross Slide Travel
9 4/5 in
Series
ZX
Item
Metal Lathe
Metric Thread - Maximum
14 mm
Swing Over Cross Slide
10 3/10 in
Tailstock Taper
MT4
Metric Thread - Minimum
0.2 mm
Swing Over Gap
23 in

Dimensions

Gap Length
8 in
Overall Width
41 in
Leadscrew Size
2" x 72 TPI
Overall Height
47 in
Center Height
8 in
Bed Width
12 1/2 in
Fits Chest Size
Foot Brake

Description

Metal Lathe, Distance Between Centers 40 in, Voltage 230/460V, Horsepower 10 hp, Application Metal Turning, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4

Ratings & reviews