Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3264
- Zoro # G823524216
product price:Â
$
23,964.99
/ea
Key Features
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Lathe Head Drive
Gear Drive
Spindle Speed - Maximum
2,000 RPM
Includes Taper Attachment
Taper Attachment Included
Voltage
230V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3264
- Zoro #
- G823524216
- UPC #
- 019907008958
- Country of Origin
- China
Dimensions
- Overall Height
- 30 in
- Overall Width
- 28 1/2 in
Details
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Lathe Head Drive
- Gear Drive
- Spindle Speed - Maximum
- 2,000 RPM
- Includes Taper Attachment
- Taper Attachment Included
- Voltage
- 230V
- Spindle Speed - Minimum
- 90 RPM
- Distance Between Centers
- 39 in
- Spindle Bore
- 2 in
- Includes Collet Closer
- Collet Closer Included
- Phase
- Single
- Spindle Nose Taper
- MT6
- Series
- GH-1340
- Swing Over Bed
- 13 in
- Number of Spindle Speeds
- 8
- Tailstock Taper
- MT3
- Standards
- UL 987
- Horsepower
- 2 hp
- Includes Stand
- Stand Included
- Includes Digital Readout
- Digital Readout Included
- Item
- Metal Lathe
Description
Metal Lathe, Distance Between Centers 39 in, Voltage 230V, Horsepower 2 hp, Overall Height 30 in, Overall Width 28 1/2 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.