Metal Lathe

  • Mfr # JT1-3317
  • Zoro # G323524730
product price: 
$
88,087.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Spindle Speed - Minimum
10 RPM
Number of Spindle Speeds
12
Overall Height
51 3/5 in
Lathe Head Drive
Gear Drive
Spindle Nose Taper
MT7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JT1-3317
Zoro #
G323524730
UPC #
019907009559
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
51 3/5 in
Overall Width
40 3/5 in

Details

Spindle Speed - Minimum
10 RPM
Number of Spindle Speeds
12
Lathe Head Drive
Gear Drive
Spindle Nose Taper
MT7
Voltage
230V
Includes Stand
Stand Included
Includes Digital Readout
Digital Readout Included
Phase
Three
Spindle Speed - Maximum
1,000 RPM
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Standards
UL 987
Spindle Bore
4 1/2 in
Includes Collet Closer
No Collet Closer
Distance Between Centers
80 in
Includes Taper Attachment
No Taper Attachment
Tailstock Taper
MT5
Item
Metal Lathe
Swing Over Bed
26 in
Horsepower
15 hp
Series
ZH

Description

Metal Lathe, Distance Between Centers 80 in, Voltage 230V, Horsepower 15 hp, Overall Height 51 3/5 in, Overall Width 40 3/5 in, Tailstock Taper MT5

Ratings & reviews