Shop JET

Metal Lathe

  • Mfr # JT1-2713
  • Zoro # G123525104

product price: 
$
46,634.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes Digital Readout
No Digital Readout
Center Height
8 in
Standards
UL 987
Number of Inch Threads
45
Cross Feed - Maximum
0.02 in/rev
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JT1-2713
Zoro #
G123525104
UPC #
019907003359
Country of Origin
Taiwan, Province of China
Includes Digital Readout
No Digital Readout
Standards
UL 987
Number of Inch Threads
45
Cross Feed - Maximum
0.02 in/rev
Spindle Speed - Minimum
26 RPM
Cross Feed - Minimum
0.00075 in/rev
Includes Taper Attachment
No Taper Attachment
Horsepower
10 hp
Includes Stand
Stand Included
Application
Metal Turning
Series
ZX
Metric Thread - Maximum
14 mm
Maximum Compound Slide Travel
5 9/10 in
Threads per Inch - Minimum
2
Distance Between Centers
60 in
Includes
Chuck Guard, Electronic Chuck Key Holder, Foot Brake, Full-Length Splash Guard, Lead Screw Cover
Includes Collet Closer
No Collet Closer
Maximum Carriage Travel
35 in
Longitudinal Feed - Maximum
0.04 in/rev
Tailstock Spindle Travel
5 in
Tailstock Taper
MT4
Manufacturer Warranty
2 yr
Item
Metal Lathe
Spindle Nose Taper
MT7
Spindle Bore
3 1/8 in
Spindle Speed - Maximum
1,500 RPM
Longitudinal Feed - Minimum
0.0015 in/rev
Metric Thread - Minimum
0.2 mm
Voltage
230V
Features
Foot Brake
Number of Spindle Speeds
12
Number of Metric Threads
39
Lathe Head Drive
Gear Drive
Phase
Three
Swing Over Cross Slide
10 3/10 in
Maximum Cross Slide Travel
9 4/5 in
Threads per Inch - Maximum
72
Swing Over Gap
23 in
Swing Over Bed
16 in

Dimensions

Center Height
8 in
Gap Length
7 2/3 in
Overall Depth
79 in
Bed Width
12 1/2 in
Overall Width
41 in
Leadscrew Size
2" x 72 TPI
Overall Height
47 in
Fits Chest Size
Foot Brake

Description

Metal Lathe, Distance Between Centers 60 in, Voltage 230V, Horsepower 10 hp, Application Metal Turning, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.