Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3290
- Zoro # G523523359
product price:Â
$
47,281.99
/ea
Key Features
Phase
Three
Includes Collet Closer
No Collet Closer
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Includes Digital Readout
No Digital Readout
Standards
UL 987
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-3290
- Zoro #
- G523523359
- UPC #
- 019907009214
- Country of Origin
- Taiwan, Province of China
- Phase
- Three
- Includes Collet Closer
- No Collet Closer
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Includes Digital Readout
- No Digital Readout
- Standards
- UL 987
- Distance Between Centers
- 60 in
- Includes Taper Attachment
- No Taper Attachment
- Spindle Speed - Maximum
- 1,500 RPM
- Lathe Head Drive
- Gear Drive
- Item
- Metal Lathe
- Spindle Nose Taper
- MT7
- Spindle Bore
- 3 1/8 in
- Voltage
- 460V
- Tailstock Taper
- MT4
- Number of Spindle Speeds
- 12
- Spindle Speed - Minimum
- 26 RPM
- Horsepower
- 10 hp
- Series
- ZX
- Includes Stand
- Stand Included
- Swing Over Bed
- 16 in
Dimensions
- Overall Width
- 41 in
- Overall Height
- 47 in
Description
Metal Lathe, Distance Between Centers 60 in, Voltage 460V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.