Metal Lathe
- Mfr # JT1-3270
- Zoro # G123523551
product price:Â
$
25,260.99
/ea
Key Features
Number of Spindle Speeds
16
Standards
UL 987
Includes Stand
Stand Included
Spindle Speed - Minimum
45 RPM
Spindle Speed - Maximum
1,800 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3270
- Zoro #
- G123523551
- UPC #
- 019907009016
- Country of Origin
- China
Dimensions
- Overall Height
- 47 in
- Overall Width
- 29 1/10 in
Details
- Number of Spindle Speeds
- 16
- Standards
- UL 987
- Includes Stand
- Stand Included
- Spindle Speed - Minimum
- 45 RPM
- Spindle Speed - Maximum
- 1,800 RPM
- Phase
- Single
- Spindle Bore
- 2 in
- Includes Digital Readout
- Digital Readout Included
- Lathe Head Drive
- Gear Drive
- Horsepower
- 2 hp
- Includes Collet Closer
- No Collet Closer
- Spindle Nose Taper
- MT6
- Voltage
- 230V
- Distance Between Centers
- 40 in
- Tailstock Taper
- MT3
- Series
- GH-1440-1
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Swing Over Bed
- 14 in
- Item
- Metal Lathe
- Includes Taper Attachment
- No Taper Attachment
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230V, Horsepower 2 hp, Overall Height 47 in, Overall Width 29 1/10 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.