Metal Lathe
- Mfr # JT1-3259
- Zoro # G523524349
product price:Â
$
21,373.99
/ea
Key Features
Spindle Nose Taper
MT6
Phase
Single
Series
GH-1340
Includes Collet Closer
Collet Closer Included
Overall Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3259
- Zoro #
- G523524349
- UPC #
- 019907008880
- Country of Origin
- China
Dimensions
- Overall Height
- 30 in
- Overall Width
- 28 1/2 in
Details
- Item
- Metal Lathe
- Spindle Nose Taper
- MT6
- Phase
- Single
- Series
- GH-1340
- Includes Collet Closer
- Collet Closer Included
- Includes Digital Readout
- Digital Readout Included
- Includes Stand
- Stand Included
- Swing Over Bed
- 13 in
- Includes Taper Attachment
- Taper Attachment Included
- Number of Spindle Speeds
- 8
- Voltage
- 230V
- Standards
- UL 987
- Horsepower
- 2 hp
- Spindle Speed - Minimum
- 90 RPM
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Lathe Head Drive
- Gear Drive
- Spindle Bore
- 2 in
- Tailstock Taper
- MT3
- Distance Between Centers
- 39 in
- Spindle Speed - Maximum
- 2,000 RPM
Description
Metal Lathe, Distance Between Centers 39 in, Voltage 230V, Horsepower 2 hp, Overall Height 30 in, Overall Width 28 1/2 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.