Metal Lathe
- Mfr # JT1-3279
- Zoro # G323524013
product price:Â
$
50,520.99
/ea
Key Features
Overall Width
40 in
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Spindle Nose Taper
MT6
Spindle Speed - Minimum
36 RPM
Tailstock Taper
MT4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3279
- Zoro #
- G323524013
- UPC #
- 019907009108
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 40 in
- Overall Height
- 47 in
Details
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Spindle Nose Taper
- MT6
- Item
- Metal Lathe
- Spindle Speed - Minimum
- 36 RPM
- Tailstock Taper
- MT4
- Series
- ZX
- Voltage
- 230V
- Swing Over Bed
- 14 in
- Includes Digital Readout
- Digital Readout Included
- Phase
- Three
- Includes Taper Attachment
- No Taper Attachment
- Lathe Head Drive
- Gear Drive
- Spindle Speed - Maximum
- 1,800 RPM
- Number of Spindle Speeds
- 12
- Standards
- UL 987
- Includes Stand
- Stand Included
- Includes Collet Closer
- No Collet Closer
- Horsepower
- 5 hp
- Distance Between Centers
- 40 in
- Spindle Bore
- 2 1/2 in
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230V, Horsepower 5 hp, Overall Height 47 in, Overall Width 40 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.