Bench Top Mini Metal Milling Lathe 7x12 Variable Speed 0-2250 RPM w/ Lamp
- Mfr # L1830C
- Zoro # G923371833
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Swing Over Bed (In.)
7.09 in (180 mm)
Overall Length
30.71 in
Tailstock Taper
MT2
Material
Metal
Motor Type
550W DC Single Phase
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L1830C
- Zoro #
- G923371833
- UPC #
- 742521656976
- Country of Origin
- China
Dimensions
- Overall Length
- 30.71 in
- Chuck Diameter
- 3.15 in (80 mm)
- Overall Height
- 17.72 in
- Overall Width
- 14.57 in
Details
- Swing Over Bed (In.)
- 7.09 in (180 mm)
- Tailstock Taper
- MT2
- Material
- Metal
- Item
- Bench Metal Lathe
- Motor Type
- 550W DC Single Phase
- Distance Between Centers
- 11.8 in (300 mm)
- Metric Thread
- 0.4-2 mm
- Spindle Taper
- MT3
- Spindle Speed (RPM)
- 0-2,250 RPM
- Spindle Bore (In.)
- 0.79 in (20 mm)
- Thread per Inch
- 12-52 TPI
- Voltage
- 110 V
Description
VEVOR Metal Lathe 7"x12",Precision Bench Top Mini Metal Lathe 550W, Metal Lathe Variable Speed 50-2500 RPM Nylon Gear With A Movable Lamp for Precision Parts Processing
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.