Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3274
- Zoro # G723524637
product price:Â
$
26,555.99
/ea
Key Features
Overall Height
47 in
Includes Taper Attachment
Taper Attachment Included
Includes Digital Readout
Digital Readout Included
Overall Width
29 1/10 in
Horsepower
2 hp
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-3274
- Zoro #
- G723524637
- UPC #
- 019907009054
- Country of Origin
- China
- Includes Taper Attachment
- Taper Attachment Included
- Includes Digital Readout
- Digital Readout Included
- Horsepower
- 2 hp
- Includes Collet Closer
- No Collet Closer
- Lathe Head Drive
- Gear Drive
- Phase
- Three
- Tailstock Taper
- MT3
- Standards
- UL 987
- Spindle Speed - Minimum
- 45 RPM
- Series
- GH-1440-1
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Item
- Metal Lathe
- Spindle Nose Taper
- MT6
- Spindle Bore
- 2 in
- Includes Stand
- Stand Included
- Spindle Speed - Maximum
- 1,800 RPM
- Distance Between Centers
- 40 in
- Voltage
- 230V
- Swing Over Bed
- 14 in
- Number of Spindle Speeds
- 16
Dimensions
- Overall Height
- 47 in
- Overall Width
- 29 1/10 in
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230V, Horsepower 2 hp, Overall Height 47 in, Overall Width 29 1/10 in, Tailstock Taper MT3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.