Metal Lathe
- Mfr # JT1-3316
- Zoro # G123524923
product price:Â
$
101,041.99
/ea
Key Features
Includes Digital Readout
No Digital Readout
Phase
Three
Horsepower
15 hp
Includes Taper Attachment
No Taper Attachment
Number of Spindle Speeds
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3316
- Zoro #
- G123524923
- UPC #
- 019907009542
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 51 3/5 in
- Overall Width
- 40 3/5 in
Details
- Includes Digital Readout
- No Digital Readout
- Phase
- Three
- Horsepower
- 15 hp
- Includes Taper Attachment
- No Taper Attachment
- Number of Spindle Speeds
- 12
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Spindle Speed - Maximum
- 1,000 RPM
- Standards
- UL 987
- Includes Stand
- Stand Included
- Series
- ZH
- Item
- Metal Lathe
- Lathe Head Drive
- Gear Drive
- Spindle Speed - Minimum
- 10 RPM
- Swing Over Bed
- 26 in
- Spindle Nose Taper
- MT7
- Includes Collet Closer
- No Collet Closer
- Voltage
- 230V
- Spindle Bore
- 4 1/2 in
- Distance Between Centers
- 80 in
- Tailstock Taper
- MT5
Description
Metal Lathe, Distance Between Centers 80 in, Voltage 230V, Horsepower 15 hp, Overall Height 51 3/5 in, Overall Width 40 3/5 in, Tailstock Taper MT5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.