Metal Lathe
- Mfr # JT1-3320
- Zoro # G023525037
product price:Â
$
111,404.99
/ea
Key Features
Includes Taper Attachment
No Taper Attachment
Voltage
230V
Spindle Nose Taper
MT7
Number of Spindle Speeds
12
Standards
UL 987
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3320
- Zoro #
- G023525037
- UPC #
- 019907009603
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 51 3/5 in
- Overall Width
- 40 3/5 in
Details
- Includes Taper Attachment
- No Taper Attachment
- Voltage
- 230V
- Spindle Nose Taper
- MT7
- Number of Spindle Speeds
- 12
- Standards
- UL 987
- Phase
- Three
- Spindle Speed - Minimum
- 10 RPM
- Horsepower
- 15 hp
- Spindle Bore
- 4 1/2 in
- Tailstock Taper
- MT5
- Item
- Metal Lathe
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Lathe Head Drive
- Gear Drive
- Includes Collet Closer
- No Collet Closer
- Distance Between Centers
- 132 in
- Swing Over Bed
- 26 in
- Includes Digital Readout
- Digital Readout Included
- Includes Stand
- Stand Included
- Spindle Speed - Maximum
- 1,000 RPM
- Series
- ZH
Description
Metal Lathe, Distance Between Centers 132 in, Voltage 230V, Horsepower 15 hp, Overall Height 51 3/5 in, Overall Width 40 3/5 in, Tailstock Taper MT5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.