Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3282
- Zoro # G323523634
product price:Â
$
49,225.99
/ea
Key Features
Lathe Head Drive
Gear Drive
Number of Spindle Speeds
12
Overall Width
40 in
Overall Height
47 in
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3282
- Zoro #
- G323523634
- UPC #
- 019907009139
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 40 in
- Overall Height
- 47 in
Details
- Lathe Head Drive
- Gear Drive
- Number of Spindle Speeds
- 12
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Phase
- Three
- Tailstock Taper
- MT4
- Spindle Speed - Maximum
- 1,800 RPM
- Includes Taper Attachment
- No Taper Attachment
- Spindle Bore
- 2 1/2 in
- Includes Digital Readout
- Digital Readout Included
- Horsepower
- 5 hp
- Series
- ZX
- Item
- Metal Lathe
- Voltage
- 230V
- Includes Collet Closer
- No Collet Closer
- Includes Stand
- Stand Included
- Spindle Nose Taper
- MT6
- Swing Over Bed
- 14 in
- Spindle Speed - Minimum
- 36 RPM
- Distance Between Centers
- 40 in
- Standards
- UL 987
Description
Metal Lathe, Distance Between Centers 40 in, Voltage 230V, Horsepower 5 hp, Overall Height 47 in, Overall Width 40 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.