Metal Lathe
- Mfr # JT1-3301
- Zoro # G623523815
product price:Â
$
58,292.99
/ea
Key Features
Phase
Three
Spindle Nose Taper
MT7
Spindle Speed - Maximum
1,500 RPM
Spindle Speed - Minimum
26 RPM
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3301
- Zoro #
- G623523815
- UPC #
- 019907009375
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 41 in
- Overall Height
- 47 in
Details
- Phase
- Three
- Spindle Nose Taper
- MT7
- Spindle Speed - Maximum
- 1,500 RPM
- Spindle Speed - Minimum
- 26 RPM
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Voltage
- 230V
- Distance Between Centers
- 60 in
- Swing Over Bed
- 18 in
- Includes Taper Attachment
- No Taper Attachment
- Includes Digital Readout
- Digital Readout Included
- Standards
- UL 987
- Number of Spindle Speeds
- 12
- Tailstock Taper
- MT4
- Series
- ZX
- Spindle Bore
- 3 1/8 in
- Includes Collet Closer
- No Collet Closer
- Item
- Metal Lathe
- Horsepower
- 10 hp
- Includes Stand
- Stand Included
- Lathe Head Drive
- Gear Drive
Description
Metal Lathe, Distance Between Centers 60 in, Voltage 230V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.