Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3294
- Zoro # G423523060
product price:Â
$
55,702.99
/ea
Key Features
Overall Width
41 in
Includes Stand
Stand Included
Includes Digital Readout
Digital Readout Included
Number of Spindle Speeds
12
Spindle Speed - Maximum
1,500 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3294
- Zoro #
- G423523060
- UPC #
- 019907009252
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 41 in
- Overall Height
- 47 in
Details
- Includes Stand
- Stand Included
- Includes Digital Readout
- Digital Readout Included
- Number of Spindle Speeds
- 12
- Spindle Speed - Maximum
- 1,500 RPM
- Spindle Nose Taper
- MT7
- Spindle Speed - Minimum
- 26 RPM
- Tailstock Taper
- MT4
- Swing Over Bed
- 16 in
- Horsepower
- 10 hp
- Spindle Bore
- 3 1/8 in
- Includes Collet Closer
- No Collet Closer
- Includes Taper Attachment
- No Taper Attachment
- Distance Between Centers
- 60 in
- Lathe Head Drive
- Gear Drive
- Voltage
- 230V
- Item
- Metal Lathe
- Phase
- Three
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Series
- ZX
- Standards
- UL 987
Description
Metal Lathe, Distance Between Centers 60 in, Voltage 230V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.