Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Large Spindle Bore Gear Head Lathe, 14" x 40", w/ Acu-Rite 203 DRO
- Mfr # GH-1440ZX
- Zoro # G723521483
product price:Â
$
39,509.99
/ea
Key Features
Compound Travel (In.)
4.9 in
Cross Travel (In.)
8.6 in
Center Height
7.1 in
Size
14" x 40"
Distance Between Centers
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GH-1440ZX
- Zoro #
- G723521483
- UPC #
- 19907009115
- Country of Origin
- Taiwan, Province of China
Dimensions
- Center Height
- 7.1 in
- Size
- 14" x 40"
Details
- Compound Travel (In.)
- 4.9 in
- Cross Travel (In.)
- 8.6 in
- Distance Between Centers
- 40 in
- Drive Type
- Geared Head
- Range of Longitudal Feeds
- 0.002" - 0.067"
- Voltage
- 230V, 460V
- Range of Metric Threads
- 0.2 - 14mm
- Spindle Bore (In.)
- 2.55 in
- Motor HP
- 5 hp
- Number of Spindle Speeds
- 12
- Range of Cross Feeds
- 0.001" - 0.034"
- Phase
- Three
- Range of Speeds
- 36-1800 RPM
Description
The ZX-Series Large Spindle Bore Lathe provides power, precision, efficiency, and reliability to your metal shop. A one-piece cast iron base absorbs vibrations during operation to allow heavier cuts and ensure accuracy. This lathe also features a 9" three jaw scroll chuck with top reversing jaws, and an e-stop on the carriage for increased operator safety.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.