Metal Lathe
- Mfr # JT1-3295
- Zoro # G223524281
product price:Â
$
59,588.99
/ea
Key Features
Lathe Head Drive
Gear Drive
Standards
UL 987
Includes Digital Readout
Digital Readout Included
Includes
Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Overall Width
41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JT1-3295
- Zoro #
- G223524281
- UPC #
- 019907009290
- Country of Origin
- Taiwan, Province of China
- Lathe Head Drive
- Gear Drive
- Standards
- UL 987
- Includes Digital Readout
- Digital Readout Included
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Swing Over Bed
- 16 in
- Series
- ZX
- Includes Taper Attachment
- Taper Attachment Included
- Spindle Speed - Maximum
- 1,500 RPM
- Spindle Nose Taper
- MT7
- Includes Stand
- Stand Included
- Distance Between Centers
- 60 in
- Voltage
- 230V
- Includes Collet Closer
- No Collet Closer
- Horsepower
- 10 hp
- Phase
- Three
- Item
- Metal Lathe
- Number of Spindle Speeds
- 12
- Tailstock Taper
- MT4
- Spindle Speed - Minimum
- 26 RPM
- Spindle Bore
- 3 1/8 in
Dimensions
- Overall Width
- 41 in
- Overall Height
- 47 in
Description
Metal Lathe, Distance Between Centers 60 in, Voltage 230V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.