Metal Lathe
- Mfr # JT1-3304
- Zoro # G923524970
product price:Â
$
73,837.99
/ea
Key Features
Tailstock Taper
MT4
Overall Height
47 in
Phase
Three
Spindle Speed - Minimum
26 RPM
Includes Taper Attachment
Taper Attachment Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3304
- Zoro #
- G923524970
- UPC #
- 019907009405
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 47 in
- Overall Width
- 41 in
Details
- Tailstock Taper
- MT4
- Phase
- Three
- Spindle Speed - Minimum
- 26 RPM
- Includes Taper Attachment
- Taper Attachment Included
- Standards
- UL 987
- Spindle Speed - Maximum
- 1,500 RPM
- Distance Between Centers
- 83 1/2 in
- Number of Spindle Speeds
- 12
- Series
- ZX
- Includes Stand
- Stand Included
- Lathe Head Drive
- Gear Drive
- Swing Over Bed
- 18 in
- Horsepower
- 10 hp
- Item
- Metal Lathe
- Includes Digital Readout
- Digital Readout Included
- Spindle Nose Taper
- MT7
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
- Includes Collet Closer
- No Collet Closer
- Voltage
- 230V
- Spindle Bore
- 3 1/8 in
Description
Metal Lathe, Distance Between Centers 83 1/2 in, Voltage 230V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.