Shop JET
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Metal Lathe
- Mfr # JT1-3298
- Zoro # G223524519
product price:Â
$
48,577.99
/ea
Key Features
Tailstock Taper
MT4
Spindle Speed - Minimum
26 RPM
Includes Collet Closer
No Collet Closer
Includes Digital Readout
No Digital Readout
Standards
UL 987
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT1-3298
- Zoro #
- G223524519
- UPC #
- 019907009337
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 41 in
- Overall Height
- 47 in
Details
- Tailstock Taper
- MT4
- Spindle Speed - Minimum
- 26 RPM
- Includes Collet Closer
- No Collet Closer
- Includes Digital Readout
- No Digital Readout
- Standards
- UL 987
- Spindle Bore
- 3 1/8 in
- Swing Over Bed
- 18 in
- Lathe Head Drive
- Gear Drive
- Series
- ZX
- Distance Between Centers
- 60 in
- Item
- Metal Lathe
- Horsepower
- 10 hp
- Includes Stand
- Stand Included
- Spindle Speed - Maximum
- 1,500 RPM
- Number of Spindle Speeds
- 12
- Voltage
- 460V
- Spindle Nose Taper
- MT7
- Phase
- Three
- Includes Taper Attachment
- No Taper Attachment
- Includes
- Chuck Guard at the Point of Operation, Electronic Chuck Key Holder, Foot Brake for Rapid Stopping, Full-Length Splash Guard, Integrated Coolant System, Lead Screw Cover
Description
Metal Lathe, Distance Between Centers 60 in, Voltage 460V, Horsepower 10 hp, Overall Height 47 in, Overall Width 41 in, Tailstock Taper MT4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.